Shop All Lab Freezer Boxes & Racks
Cole Parmer
Freezer Storage Rack
Mfr # 0440240
Zoro # G711363453
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Handles
- Overall Length 18 1/2 in
- Overall Width 5 3/4 in
- Product Type Upright Freezer Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0440240
- Zoro # G711363453
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Overall Length | 18 1/2 in |
Overall Width | 5 3/4 in |
Details
Item | Upright Freezer Rack |
Material | Stainless Steel |
Includes | Handles |
Product Type | Upright Freezer Rack |
Description
Freezer Storage Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 10mL, PK12 (5YGY7)
- COLE PARMER Slide-Out Freezer Rack, 3", 3x2 Array (247485)
- QUINCY LAB Wire Shelf, Model 20 Ovens (201-2000)
- BIOX HINGED CARDBOARD FREEZER BOX, 81 WELL, 2 INCH, ASSORTED COLOR, 20PK (BX90-8281)
- IGLOO Cooler W/Dispensr 5Gal (11863)
- TRACER PRODUCTS LAMP, LED, OPTI-PRO UV MAXR, 400NM, LION, CE (TPOPUVMR)
- STANLEY TOOL BOX ORGNZR 22COMPART (STST14114)
- GESSWEIN PSA Sanding Discs, 1-1/2", #120, PK100 (105-1512)
- Cole Parmer Lab Freezer Boxes & Racks