Shop All Lab Freezer Boxes & Racks
Cole Parmer
Freezer Drawer Rack for 50ml Tubes, 78x50ml
Mfr # 181515
Zoro # G304966009
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 22.5 in
- Length 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 181515
- Zoro # G304966009
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 6 in |
Width | 22.5 in |
Length | 10.5 in |
Description
Stainless steel freezer racks feature easy slide out drawers to provide quick and convenient access to samples. Racks accommodate a large number of tubes for improved freezer capacity and eliminate the need for storing individual boxes. Racks fit standard upright freezers.
Shipping Weight: 8.6 lbs
Shipping Dimensions: 22.50 x 6.00 x 10.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 8.6 lbs
Shipping Dimensions: 22.50 x 6.00 x 10.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial Screw Cap Glass 4ml Clear, PK144 (3LEH1)
- ONSET COMPUTER Analog/Temp/RH/Light Data Logger (MX1104)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 6-3/4 Dia. (F42010-0000)
- INSTA-TEST Test Strips 5in1, Nitrate, pH, Alkalinity (3038-G)
- COLE PARMER Slide-Out Freezer Rack, 3", 3x2 Array (247485)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63711 Cable Cutter (13114)
- DYNALON Lab Tubing Connector Kit, 55PCS (680505)
- HEATHROW SCIENTIFIC Disposal Box, 1 Slots, 8-7/64" H (HS234634)
- WHITMOR Whitmor 6046-13 24 Pocket Vinyl Over The Door Shoe Organizer (119937)
- WYPO WYPO 326-SP-400-1 Wy Sp-400-1 Flat Holder (326-SP-400-1)
- AK Organizer, Rotating, 4.5x14.75x14.75In (50136)
- Cole Parmer Lab Freezer Boxes & Racks