Shop All Lab Freezer Boxes & Racks
Cole Parmer
Freezer Drawer Rack for 15ml Tubes, 80x15ml
Mfr # 181500
Zoro # G604966006
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 22.5 in
- Length 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 181500
- Zoro # G604966006
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 6 in |
Width | 22.5 in |
Length | 10.5 in |
Description
Stainless steel freezer racks feature easy slide out drawers to provide quick and convenient access to samples. Racks accommodate a large number of tubes for improved freezer capacity and eliminate the need for storing individual boxes. Racks fit standard upright freezers.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 22.50 x 6.00 x 10.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 22.50 x 6.00 x 10.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Ethidium Bromide, Powder, 5 G (E71800-5.0)
- CYTIVA WHATMAN Quantitative Fltr Paper, 9.0cm, 42 G, PK100 (1442-090)
- OHAUS Pan Holder for MB Series Moisture Analyz (80252476)
- SUBURBAN Suburban 521068 Furnace Replacement Motor (521068)
- COLE PARMER Slide-Out Freezer Rack, 3", 3x2 Array (247485)
- HEATHROW SCIENTIFIC Tube Storage Box, Green, 100 Well, PK5 (HS120202)
- HEATHROW SCIENTIFIC Tube Storage Box, Assorted, 81-Well, PK5 (HS120040)
- MARLIN STEEL WIRE PRODUCTS Dispenser/Stand (Holds 1 gal Jug), 6 (02467020-01)
- HEATHROW SCIENTIFIC Holder, 1 Slots, 1 Compartments, 3-5/16" H (HS234521)
- GLOBE SCIENTIFIC Freeze Box, 81 Place, Cardboard, PK96 (3091)
- FREEZ PAK Freez Pak 8.5 Ounce (4937)
- Cole Parmer Lab Freezer Boxes & Racks