Shop All Lab Bath Accessories & Supplies
Cole Parmer
Fluidized Sand Bath
Mfr # 1218496
Zoro # G411363326
Free Shipping & Returns
$4,631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Product Type Precision Fluidized Sand Baths
- Product Type Dust Suppression System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cole Parmer
- MFR # 1218496
- Zoro # G411363326
- Country of Origin United Kingdom
- Category Lab Bath Accessories & Supplies
Details
Item | Dust Suppression System |
Compatible Product Type | Precision Fluidized Sand Baths |
Product Type | Dust Suppression System |
Description
Dust Suppression System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Safety Shield, 30 In H (H24962-0000)
- ZYMO RESEARCH Rattler Plating Beads, 230 g/bottle, 1 Bottle (ZS1001)
- SENSOREX Cmbntn pH Electrde BNC, Dble Jnctn (S200CD/BNC)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- BRANSON Beaker Cover, (4)600Ml Beakers, For2.5gal. (100-032-511)
- IKA Ib 20 Pro (4248600)
- POLYSCIENCE USB-A to Mini-B, 6 Ft. (225-669-KIT-GRAINGER)
- BRANSON Beaker Cover, (2) 600 Ml Beaker, For3/4Gal (100-032-518)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060340-KIT-GRAINGER)
- BRANSON Beaker Cover, (1) 600 Ml Beaker, For1/2Gal (100-032-516)
- POLYSCIENCE Silicon Oil 1 gal. (060327)
- Cole Parmer Lab Bath Accessories & Supplies