Shop All Dry Baths
Cole Parmer
Fluidized Sand Bath
Mfr # 0118420
Zoro # G811363308
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$15,470.99
Free 30-Day Returns
Key Features
- Operating Temperature - Minimum 50 Degrees C
- Voltage 230V AC
- Standards CE, EU, UKCA
- Overall Width 24 in
- Overall Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cole Parmer
- MFR # 0118420
- Zoro # G811363308
- Country of Origin United Kingdom
- Category Dry Baths
Dimensions
Overall Width | 24 in |
Overall Depth | 21 in |
Overall Height | 41 in |
Details
Item | Fluidized Sand Bath |
Operating Temperature - Minimum | 50 Degrees C |
Voltage | 230V AC |
Standards | CE, EU, UKCA |
Temperature Accuracy | +/-10 Degrees C |
Operating Temperature - Maximum | 600 Degrees C |
Display Type | Digital |
Material | Steel |
Product Type | Fluidized Sand Bath |
Description
Fluidized Sand Bath
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0004)
- LAXCO Analog Refractometer, Hand Held, 1in.W (RHC-200ATC)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylene, PK100 (BTC1000)
- SYNTHWARE FILTER FUNNEL, BUCHNER, INNER JOINT, 30mL, 14/20, COARSE (F363014C)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V (74300-714)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block for 15x1.5mL Tubes (BSH100-15)
- BENCHMARK SCIENTIFIC Block 12x15/16mm Tubes (BSW1516)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V BEADS (74309-714)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 230V (74200-720)
- BENCHMARK SCIENTIFIC Myblock Mini-C, with Cooling (BSH300)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 230V WITH BEADS (74220-714)
- Cole Parmer Lab Baths & Circulators