Shop All Bottles & Jars
Cole Parmer
Extra Cap without Barb Fittings for M-Vac Jr Bottle
Mfr # 248984
Zoro # G604968949
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Length 2 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cole Parmer
- MFR # 248984
- Zoro # G604968949
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 5 in |
Length | 2 in |
Width | 5 in |
Description
Replacement Cap without barb fittings for M-Vac Jr. vacuum bottles.
Cap without Barb Fittings only Does not include bottle or standShipping Weight: 1 lbs
Shipping Dimensions: 5.00 x 5.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Cap without Barb Fittings only Does not include bottle or standShipping Weight: 1 lbs
Shipping Dimensions: 5.00 x 5.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB ARMOR LAB ARMOR CHILL BUCKET KIT (67200-005)
- GENIE Orbital Shaker, 120V, 60 Hz, 0.50A (SI-M1700)
- IKA Eurostar 60 Digital (0004446001)
- OAKTON Ph Temperature Electrode For 33773 (WD-35808-71)
- COLE PARMER M-Vac Jr Vacuum Bottle, 2 L (248981)
- COLE PARMER Extra Cap with Barb Fittings for M-Vac Jr Bottle (248983)
- BEL-ART Bel-Art LDPE Wash Bottles 117160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK (11716-0008)
- DWK LIFE SCIENCES GLS 80 Media Bottles, 5000ml, 1 ea (249421-5000)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 1, PK 12 (33307)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Acetone, PK6 (F11646-2232)
- WHEATON Plastic Jar, 500mL, PK24 (W209904)
- Cole Parmer Labware