Shop All Desiccators
Cole Parmer
Desiccator Cabinet
Mfr # 7890286
Zoro # G611363294
product price: $2,440.99
/ea
Free Shipping & Returns
$2,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Overall Length 17 in
- Overall Width 15 3/4 in
- Number of Shelves 1
- Capacity 1.76 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 7890286
- Zoro # G611363294
- Country of Origin China
- Category Desiccators
Dimensions
Overall Height | 17 in |
Overall Length | 17 in |
Overall Width | 15 3/4 in |
Details
Item | Desiccator Cabinet |
Number of Shelves | 1 |
Capacity | 1.76 cu ft |
Includes | Key, Stainless Steel Shelf |
Material | Acrylic (Panels)/Aluminum (Frame)/Stainless Steel (Shelf) |
Shape | Rectangular |
Description
Desiccator Cabinet, Overall Height 17 in, Overall Length 17 in, Overall Width 15 3/4 in, Number of Shelves 1, Includes Key, Stainless Steel Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Bggd, Rose, PK24 (H208BG-10)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1522-05)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 100mL. (B140100)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229455)
- ZORO SELECT String Sewn Desiccant Bags, PK 150 (COND14)
- UNITED Desiccator, Vacuum, Clear Base, 12" (55217)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Amber, I.D. 300mm (5YHV5)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42010-0000)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 300mm (5YHT7)
- THERMO SCIENTIFIC Nalgene 230 mm Ceramic Metal Desiccator (5312-0230)
- SP SCIENCEWARE Desiccator, Vacuum, Clear, Space Saver (F42012-0000)
- Cole Parmer Desiccators