Shop All Desiccators
Cole Parmer
Desiccator Cabinet
Mfr # 7890285
Zoro # G911363338
product price: $2,298.99
/ea
Free Shipping & Returns
$2,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Overall Length 17 in
- Overall Width 15 3/4 in
- Number of Shelves 1
- Includes Key, Stainless Steel Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 7890285
- Zoro # G911363338
- Country of Origin China
- Category Desiccators
Dimensions
Overall Height | 17 in |
Overall Length | 17 in |
Overall Width | 15 3/4 in |
Details
Item | Desiccator Cabinet |
Number of Shelves | 1 |
Includes | Key, Stainless Steel Shelf |
Capacity | 1.76 cu ft |
Shape | Rectangular |
Material | Acrylic (Panels)/Aluminum (Frame)/Stainless Steel (Shelf) |
Description
Desiccator Cabinet, Overall Height 17 in, Overall Length 17 in, Overall Width 15 3/4 in, Number of Shelves 1, Includes Key, Stainless Steel Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Beaker W/Handle, Low-Form, 2000mL (326495-2000)
- UNITED SCIENTIFIC Electric Bell Model (ELBM01)
- AMSCOPE Fiber Optical Microscope Illuminator 150W Light Source (HL250-B)
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- THERMO SCIENTIFIC Nalgene 230 mm Ceramic Metal Desiccator (5312-0230)
- ZORO SELECT Desiccator, Glass, Amber, I.D. 120mm (5YHT8)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Clear, I.D. 150mm (5YHU5)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Clear, I.D. 240mm (5YHU8)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- ZORO SELECT String Sewn Desiccant Bags, PK 150 (COND14)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 300mm (5YHT7)
- Cole Parmer Desiccators