Shop All Cryogenic Equipment
Cole Parmer
Cryogenic Storage Box
Mfr # 0372645
Zoro # G711248538
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Height 11 1/4 in
- Overall Length 12 5/8 in
- Overall Width 9 in
- Capacity 20 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cole Parmer
- MFR # 0372645
- Zoro # G711248538
- Country of Origin Germany
- Category Cryogenic Equipment
Dimensions
Overall Height | 11 1/4 in |
Overall Length | 12 5/8 in |
Overall Width | 9 in |
Details
Item | Cryogenic Storage Box |
Material | Polypropylene |
Capacity | 20 L |
Includes | (2) 2 L 22 Degrees C Blocks |
Product Type | Transport Box |
Description
Cryogenic Storage Box, Capacity 20 L, Overall Height 11 1/4 in, Overall Length 12 5/8 in, Overall Width 9 in, Polypropylene, Includes (2) 2 L 22 Degrees C Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Plastic Jar, 3840mL, PK4 (W209679)
- QORPAK Bottle, 32 oz, 58-400, PK24 (GLA-00835)
- KIMBLE CHASE French Square Bottle, w/Cap, 60mL, PK48 (5610228V-26)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 22-25M (F18772-0000)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- DWK LIFE SCIENCES CryoELITE 2.0ml Cryogenic Vials, Sterile, Pink, 100/cs, 100PK (212320-P)
- SCIENTIFIC SPECIALTIES IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK (248004NC)
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- MRS. STEWARTS Ms Lndry Lqd Bluing 8Oz (1101)
- Cole Parmer Cryogenic Equipment