Shop All Cryogenic Equipment
Cole Parmer
Cryogenic Storage Box
Mfr # 0372635
Zoro # G711248576
product price: $1,094.99
/ea
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Overall Height 9 in
- Overall Length 13 3/4 in
- Overall Width 10 1/4 in
- Capacity 10 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0372635
- Zoro # G711248576
- Country of Origin Germany
- Category Cryogenic Equipment
Dimensions
Overall Height | 9 in |
Overall Length | 13 3/4 in |
Overall Width | 10 1/4 in |
Details
Item | Cryogenic Storage Box |
Material | Nylon |
Capacity | 10 L |
Includes | (2) 22 Degrees C End Caps, (4) 22 Degrees C Frames |
Product Type | Transport Bag |
Description
Cryogenic Storage Box, Capacity 10 L, Overall Height 9 in, Overall Length 13 3/4 in, Overall Width 10 1/4 in, Nylon, Includes (2) 22 Degrees C End Caps, (4) 22 Degrees C Frames
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Micropipette, Variable Volume, 20-200ul (PRV-200)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- SCIENTIFIC SPECIALTIES IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK (248004NC)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1 1/2x3/4", Red, 1200/pk, 1200PK (247133-R)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- Cole Parmer Cryogenic Equipment