Shop All Cryogenic Equipment
Cole Parmer
Cryogenic Storage Box
Mfr # 0372605
Zoro # G011363443
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Height 6 3/4 in
- Overall Length 11 3/8 in
- Overall Width 9 3/4 in
- Capacity 10 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0372605
- Zoro # G011363443
- Country of Origin Germany
- Category Cryogenic Equipment
Dimensions
Overall Height | 6 3/4 in |
Overall Length | 11 3/8 in |
Overall Width | 9 3/4 in |
Details
Item | Cryogenic Storage Box |
Material | Polypropylene |
Capacity | 10 L |
Product Type | Transport Box |
Description
Cryogenic Storage Box, Capacity 10 L, Overall Height 6 3/4 in, Overall Length 11 3/8 in, Overall Width 9 3/4 in, Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Syringe, 10mL, PK100 (CG-3081-03)
- AMERICAN BIOTECH SUPPLY Refrigerator, Two Glass Door, 36 cu.ft., 9A (PH-ABT-HC-S36G)
- OAKTON Oakton General-Purpose ORP Probe, Sealed (35805-15)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- HEATHROW SCIENTIFIC Divider, 81 Cell, 9x9, PK12 (HS2860H)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Box, 100 Capacity, Vented, Assorted, 5/pk, 5PK (145900)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Red, PK12 (HS2860CR)
- DIVERSIFIED BIOTECH Cryo-Babies, Combo, 1.5ml, 1360/pk, 1360PK (247170)
- DWK LIFE SCIENCES CryoELITE 2.0ml Cryogenic Vials, Sterile, Pink, 100/cs, 100PK (212320-P)
- HEATHROW SCIENTIFIC Cardboard Cryogenic Freezer Box, Wht, PK10 (HS120220)
- Cole Parmer Lab Cooling Equipment