Shop All Cryogenic Equipment
Cole Parmer
Cryogenic Storage Box
Mfr # 0372601
Zoro # G011363450
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Overall Height 9 in
- Overall Length 13 3/4 in
- Overall Width 10 1/4 in
- Capacity 10 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cole Parmer
- MFR # 0372601
- Zoro # G011363450
- Country of Origin China
- Category Cryogenic Equipment
Dimensions
Overall Height | 9 in |
Overall Length | 13 3/4 in |
Overall Width | 10 1/4 in |
Details
Item | Cryogenic Storage Box |
Material | Nylon |
Capacity | 10 L |
Product Type | Transport Bag |
Description
Cryogenic Storage Box, Capacity 10 L, Overall Height 9 in, Overall Length 13 3/4 in, Overall Width 10 1/4 in, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Quality Testing Kit, Pool Manager (3368-01)
- KIMBLE CHASE Hydrometer Jar 340ml 375 mm Hx38 mm Dia (20058-38375)
- OHAUS Conductivity Standard, Plastic (30100444)
- A2Z SCILAB Double Ended Lab Spatula Square & Flat Spoon End 9" Stainless Steel (A2Z-ZR097)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- HEATHROW SCIENTIFIC Freezer Rack, Cryo-Boxes, 5-1/2 In H, 2.0mL (HS2862HB)
- POLAR-TECH Dry Ice Transport Cooler, 5 cu.ft. (TC05)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 15mL, PK10 (HS120391)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- SCIENTIFIC SPECIALTIES Iso-Freeze PCR Tube Chiller, Purple/Pink, 2/pk, 2PK (248004)
- Cole Parmer Lab Cooling Equipment