Shop All Cryogenic Equipment
Cole Parmer
Cryogenic Dewar
Mfr # 4426067
Zoro # G711363460
product price: $1,501.99
/ea
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Height 27 3/8 in
- Overall Length 10 in
- Overall Diameter 18 1/4 in
- Capacity 35 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 4426067
- Zoro # G711363460
- Country of Origin China
- Category Cryogenic Equipment
Dimensions
Overall Height | 27 3/8 in |
Overall Length | 10 in |
Overall Diameter | 18 1/4 in |
Details
Item | Cryogenic Dewar |
Material | Aluminum |
Capacity | 35 L |
Includes | Dewar Monitor, Level Rulers, Smart Caps, Trolleys |
Normal Evaporation Rate | 0.11 L |
Safety Features Included | Lockable |
Weight - Full | 94.1 lb |
Product Type | Cryogenic Dewar |
Weight - Empty | 31.3 lb |
Description
Cryogenic Dewar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES BUDDY TESTER SHORT (ES230)
- SENSOREX Cmbntn pH Elctrd Crdrdge Dble Jnctn BNR (S222CD)
- DYNALON CONTNR SPCMN 86 OZ HDPE TRNSLC, PK25 (453555)
- AMSCOPE Microscope Slides Plastic Storage Container - Holds up to 50 Slides (PS50-PBC)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- SCIENTIFIC SPECIALTIES IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK (248004NC)
- POLAR-TECH Dry Ice Transport Cooler, 5 cu.ft. (TC05)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 15mL, PK10 (HS120391)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- HAROLD IMPORT CO Funnel Canning Ssteel (41194)
- Cole Parmer Lab Cooling Equipment