Shop All Cryogenic Equipment
Cole Parmer
Cryogenic Dewar
Mfr # 4426063
Zoro # G211363359
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Height 21 1/8 in
- Overall Length 10 in
- Overall Diameter 11 3/4 in
- Includes Dewar Monitor, Level Rulers, Smart Caps, Trolleys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 4426063
- Zoro # G211363359
- Country of Origin China
- Category Cryogenic Equipment
Dimensions
Overall Height | 21 1/8 in |
Overall Length | 10 in |
Overall Diameter | 11 3/4 in |
Details
Item | Cryogenic Dewar |
Material | Aluminum |
Includes | Dewar Monitor, Level Rulers, Smart Caps, Trolleys |
Capacity | 10 L |
Weight - Full | 32 lb |
Safety Features Included | Lockable |
Normal Evaporation Rate | 0.1 L |
Weight - Empty | 13.4 lb |
Product Type | Cryogenic Dewar |
Description
Cryogenic Dewar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI UREA (Carbamide), 500g (U20225-500.0)
- MIDWEST FASTENER 1" x 1-5/16" x 1-3/4" Cork Thermos Bottle Stoppers 3PK (64464)
- HEATHROW SCIENTIFIC Cryogenic Vial Cane, Al, 11.42" H, PK12 (HS23205)
- HEATHROW SCIENTIFIC Ice Bucket, Round, 4L, Black (HS28714K)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- SCIENTIFIC SPECIALTIES Iso-Freeze Micro-Tube Chiller, Green/Yellow (248012)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- HAROLD IMPORT CO Funnel Canning Ssteel (41194)
- RPI Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube (181032)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- BENCHMARK SCIENTIFIC Cool Cube Benchtop Cooler (260105)
- Cole Parmer Cryogenic Equipment