Shop All Cryogenic Equipment
Cole Parmer
Cryogenic Dewar
Mfr # 4426059
Zoro # G211363328
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Height 14 7/8 in
- Overall Length 15 3/4 in
- Overall Diameter 8 3/4 in
- Includes Dewar Monitor, Level Rulers, Smart Caps, Trolleys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 4426059
- Zoro # G211363328
- Country of Origin China
- Category Cryogenic Equipment
Dimensions
Overall Height | 14 7/8 in |
Overall Length | 15 3/4 in |
Overall Diameter | 8 3/4 in |
Details
Item | Cryogenic Dewar |
Material | Aluminum |
Includes | Dewar Monitor, Level Rulers, Smart Caps, Trolleys |
Capacity | 2 L |
Product Type | Cryogenic Dewar |
Normal Evaporation Rate | 0.06 L |
Weight - Full | 9.9 lb |
Weight - Empty | 6.2 lb |
Safety Features Included | Lockable |
Description
Cryogenic Dewar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL REFRACTOMETER (395)
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, #8, PK 10 (RST8-H2)
- EXACT Nsf/ansi 50 L1 Certified Chlorine + With (486205-K2)
- EXTECH Tablet, Reagent, Pk100 (CL203)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- RPI Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube (181032)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- HEATHROW SCIENTIFIC Cryogenic Vial, PP, 1.93" H, PK500 (HS23202A)
- Cole Parmer Lab Cooling Equipment