Shop All Cryogenic Equipment
Cole Parmer
Cryogenic Dewar
Mfr # 4426055
Zoro # G811363377
product price: $8,752.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$8,752.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Height 34 1/4 in
- Overall Length 33 1/4 in
- Overall Diameter 26 3/4 in
- Includes Dewar Monitor, Level Rulers, Smart Caps, Stainless Steel Racks, Trolleys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 4426055
- Zoro # G811363377
- Country of Origin China
- Category Cryogenic Equipment
Dimensions
Overall Height | 34 1/4 in |
Overall Length | 33 1/4 in |
Overall Diameter | 26 3/4 in |
Details
Item | Cryogenic Dewar |
Material | Aluminum |
Includes | Dewar Monitor, Level Rulers, Smart Caps, Stainless Steel Racks, Trolleys |
Capacity | 115 L |
Product Type | Cryogenic Dewar |
Safety Features Included | Lockable |
Weight - Full | 294.3 lb |
Weight - Empty | 96.3 lb |
Normal Evaporation Rate | 0.95 L |
Description
Cryogenic Dewar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO KOLOR KUT Kolor Kut Modified Water Indicating Paste 6" L x 1.5" W x 1" H (GEN834)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- HEATHROW SCIENTIFIC Cardboard Cryogenic Freezer Box, Wht, PK10 (HS120220)
- USA SCIENTIFIC Cryotube Storage Box, poly, 81 Tube Capacity, 4/PK (142500)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- Cole Parmer Lab Cooling Equipment