Shop All Cryogenic Equipment
Cole Parmer
Cryogenic Dewar
Mfr # 4426054
Zoro # G911363307
product price: $7,456.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$7,456.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Height 31 1/8 in
- Overall Length 30 1/2 in
- Overall Diameter 26 3/4 in
- Includes Dewar Monitor, Level Rulers, Smart Caps, Trolleys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 4426054
- Zoro # G911363307
- Country of Origin China
- Category Cryogenic Equipment
Dimensions
Overall Height | 31 1/8 in |
Overall Length | 30 1/2 in |
Overall Diameter | 26 3/4 in |
Details
Item | Cryogenic Dewar |
Material | Aluminum |
Includes | Dewar Monitor, Level Rulers, Smart Caps, Trolleys |
Capacity | 95 L |
Normal Evaporation Rate | 0.94 L |
Weight - Full | 247.6 lb |
Weight - Empty | 94 lb |
Product Type | Cryogenic Dewar |
Safety Features Included | Lockable |
Description
Cryogenic Dewar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Yellow (HS120078)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 10mL, Pk12 (5YHZ4)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2552)
- CELLTREAT Syringe Filter, 0.45 micron m, PK100 (229779)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- HEATHROW SCIENTIFIC Cryogenic Vial, PP, 1.93" H, PK500 (HS23202A)
- SCIENTIFIC SPECIALTIES Iso-Freeze PCR Tube Chiller, Purple/Pink, 2/pk, 2PK (248004)
- POLAR-TECH Dry Ice Transport Cooler, 5 cu.ft. (TC05)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- HEATHROW SCIENTIFIC Cryogenic Cane Sleeves, Plastic, PK100 (HS23210)
- CRYSTAL TECHNOLOGY Storage Box, Standard 2" Cardboard w/ Lid (181020)
- Cole Parmer Cryogenic Equipment