Shop All Cryogenic Equipment
Cole Parmer
Cryogenic Dewar
Mfr # 0377456
Zoro # G911363291
product price: $1,808.99
/ea
Free Shipping & Returns
$1,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Glass
- Overall Height 24 in
- Overall Width 9 7/8 in
- Includes Insulating Lid
- Compatible Product Type Fold Down Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0377456
- Zoro # G911363291
- Country of Origin Germany
- Category Cryogenic Equipment
Dimensions
Overall Height | 24 in |
Overall Width | 9 7/8 in |
Details
Item | Cryogenic Dewar |
Material | Aluminum, Glass |
Includes | Insulating Lid |
Compatible Product Type | Fold Down Handles |
Product Type | Dewar Flask |
Description
Cryogenic Dewar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 2000mL, Screw Cap, Dual Graduations, ASTM E1404, 1/Box (8422000)
- ADVANTECH Sieve, #45, S/S, 8 In, Full Ht (45SS8F)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 1mL (229001B)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- DWK LIFE SCIENCES CryoELITE 2.0ml Cryogenic Vials, Sterile, Pink, 100/cs, 100PK (212320-P)
- HAROLD IMPORT CO Funnel Canning Ssteel (41194)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- HEATHROW SCIENTIFIC Divider, 49 Cell, 7x7, PK12 (HS2860G)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- HEATHROW SCIENTIFIC 36 Cell Divider, 15mL Tubes, Pk10 (HS2860T)
- Cole Parmer Cryogenic Equipment