Shop All Cryogenic Equipment
Cole Parmer
Cryogenic Dewar
Mfr # 0377220
Zoro # G511363349
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Overall Height 9 5/8 in
- Overall Width 6 3/8 in
- Includes Lid
- Compatible Product Type Outer Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0377220
- Zoro # G511363349
- Country of Origin Germany
- Category Cryogenic Equipment
Dimensions
Overall Height | 9 5/8 in |
Overall Width | 6 3/8 in |
Details
Item | Cryogenic Dewar |
Material | Glass |
Includes | Lid |
Compatible Product Type | Outer Case |
Product Type | Dewar Flask |
Description
Cryogenic Dewar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Cuvette Segment, Ind. Wrapped, PK1000 (5145)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 58-400 Gpi Finish Economy (012102)
- HHIP 10X Hastings Triplet Magnifier (4902-0045)
- DYNALON Container, Hinged Lid, 4 oz, PK100 (226254-4000)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- RPI Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube (181032)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- HEATHROW SCIENTIFIC Freezer Rack, Cryo-Boxes, 5-1/2 In H, 2.0mL (HS2862HB)
- POLAR-TECH Dry Ice Transport Cooler, 30 cu.ft. (TC30)
- HAROLD IMPORT CO Funnel Canning Ssteel (41194)
- Cole Parmer Cryogenic Equipment