Shop All Laboratory Refrigerators & Freezers
Cole Parmer
Colored Micro-Tube Freezer Box, Purple
Mfr # 181058-PR
Zoro # G505299333
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 181058-PR
- Zoro # G505299333
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Description
Cardboard Freezer Boxes have a unique color band design and ample white space for quick, easy labeling and sample identification. Boxes can hold an 81 or 100 capacity cell divider (sold separately).Fits most standard size freezer racks.
Dimensions (inches): 5 1/4 x 5 1/4 x 2 Fits 1.5-2.0ml Tubes Ideal for freezer storage Moisture resistant For use with 81 & 100 place dividers Ample white space and marking areaShipping Weight: 0.1301 lbs
Shipping Dimensions: 5.50 x 5.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Dimensions (inches): 5 1/4 x 5 1/4 x 2 Fits 1.5-2.0ml Tubes Ideal for freezer storage Moisture resistant For use with 81 & 100 place dividers Ample white space and marking areaShipping Weight: 0.1301 lbs
Shipping Dimensions: 5.50 x 5.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROCK POT SLOWCOOKR LINER 6PK (4142690012)
- ALCONOX Citranox, 1 gal (114021)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK28 (5.5-1H)
- ILC Replacement for Thermo Scientific Spectronic 20 Plus replacement light bulb lamp (SPECTRONIC 20 PLUS)
- ARGOS TECHNOLOGIES Freezer Box, Cardboard, 3in L x 3in W (R3013A)
- AMERICAN BIOTECH SUPPLY Freezer, Standard Door, 30 cu. ft., 6A (ABT-MFS-30)
- AMERICAN BIOTECH SUPPLY Refrigerator, Premier Door, 69 cu. ft., 10A (ABT-HC-CS-69)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- ACCUCOLD 23 Cu.Ft. Upright Pharmacy Refrigerator (ARG23ML)
- COREPOINT SCIENTIFIC Refrigerator, 26-7/8" W (NSWDR231WWS/0)
- IGLOO ICE PACK POLY 4PK (25376)
- Cole Parmer Lab Cooling Equipment