Shop All Laboratory Refrigerators & Freezers
Cole Parmer
Colored Micro-Tube Freezer Box, Blue
Mfr # 181058-B
Zoro # G605299455
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 181058-B
- Zoro # G605299455
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Description
Cardboard Freezer Boxes have a unique color band design and ample white space for quick, easy labeling and sample identification. Boxes can hold an 81 or 100 capacity cell divider (sold separately).Fits most standard size freezer racks.
Dimensions (inches): 5 1/4 x 5 1/4 x 2 Fits 1.5-2.0ml Tubes Ideal for freezer storage Moisture resistant For use with 81 & 100 place dividers Ample white space and marking areaShipping Weight: 0.1301 lbs
Shipping Dimensions: 5.50 x 5.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Dimensions (inches): 5 1/4 x 5 1/4 x 2 Fits 1.5-2.0ml Tubes Ideal for freezer storage Moisture resistant For use with 81 & 100 place dividers Ample white space and marking areaShipping Weight: 0.1301 lbs
Shipping Dimensions: 5.50 x 5.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-T, FEP-Insulated Probe, Mini-Connec (08516-83)
- CYTIVA WHATMAN Filter Paper, 46 x 57cm, PK100 (1454-917)
- THERMOSAFE COOLER TRNSPORT NYLON BLUE 1 1/2 IN 11 (486-BLUE)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- ARGOS TECHNOLOGIES Freezer Box, Cardboard, 3in L x 3in W (R3013A)
- NORCOLD Norcold N6D-632434 Shelf Wire Freezer (N6D-632434)
- AMERICAN BIOTECH SUPPLY Refrigerator, Premier Door, 49 cu. ft., 7A (ABT-HC-CS-49)
- ARGOS TECHNOLOGIES Freezer Rack, for 50 ML Tube Box, Holds 78 (R5078A)
- AMERICAN BIOTECH SUPPLY Refrigerator, Explosion Proof Application (ABT-HC-ERP-20)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer with Digital Thermostat, 15.5 Cu.Ft., -45°C Capable (EL51LT)
- ACCUCOLD Medical-Laboratory Refrigerator 6 cu. ft (ARS6ML)
- Cole Parmer Laboratory Refrigerators & Freezers