Shop All Cryogenic Equipment
Cole Parmer
Cold Pack, PK2
Mfr # 0372608
Zoro # G311363419
product price: $314.99
/pk 2, $157.50/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Height 2 3/8 in
- Overall Length 10 7/8 in
- Overall Width 6 1/8 in
- Includes Temperature Indicator Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0372608
- Zoro # G311363419
- Country of Origin Germany
- Category Cryogenic Equipment
Dimensions
Overall Height | 2 3/8 in |
Overall Length | 10 7/8 in |
Overall Width | 6 1/8 in |
Details
Item | Cold Pack |
Color | Green |
Includes | Temperature Indicator Label |
Product Type | Cooling Block |
Description
Cold Pack, Color Green, Overall Height 2 3/8 in, Overall Length 10 7/8 in, Overall Width 6 1/8 in, Includes Temperature Indicator Label, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER AS-93plus/S10 Sample Tray G, PP, capac (B3140621)
- ADVANTECH MANUFACTURING Sieve, #140, S/S, 8 In, Full Ht (140SS8F)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- EAGLE THERMOPLASTICS Weighing Dish, 3/8 In. D, PK500 (HWB-175)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- HEATHROW SCIENTIFIC Cardboard Cryogenic Freezer Box, Wht, PK10 (HS120220)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- SP SCIENCEWARE Dry Ice Maker (F38886-0000)
- HEATHROW SCIENTIFIC Box 15 And 50mL, Purple, PK5 (HS23271A)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1 1/2x3/4", Red, 1200/pk, 1200PK (247133-R)
- Cole Parmer Cryogenic Equipment