Shop All Cryogenic Equipment
Cole Parmer
Cold Pack, PK2
Mfr # 0372607
Zoro # G011363412
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Height 2 3/8 in
- Overall Length 10 7/8 in
- Overall Width 6 1/8 in
- Includes Temperature Indicator Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cole Parmer
- MFR # 0372607
- Zoro # G011363412
- Country of Origin Germany
- Category Cryogenic Equipment
Dimensions
Overall Height | 2 3/8 in |
Overall Length | 10 7/8 in |
Overall Width | 6 1/8 in |
Details
Item | Cold Pack |
Color | Green |
Includes | Temperature Indicator Label |
Product Type | Cooling Block |
Description
Cold Pack, Color Green, Overall Height 2 3/8 in, Overall Length 10 7/8 in, Overall Width 6 1/8 in, Includes Temperature Indicator Label, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO SCIENTIFIC Nalgene 20 L, 5.5 gal., Hdpe Rectangular (2320-0050)
- AQUAPHOENIX SCIENTIFIC Molybdenum Titrant, 60 mL (MO1546-B)
- UNITED SCIENTIFIC Galvanometer, Dc +/-50-0-50Ua (MGV003)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAN2)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- SCIENTIFIC SPECIALTIES IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK (248004NC)
- TEMPSHIELD Cryo-Gaiters(TM), PR (CPGR)
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- Cole Parmer Cryogenic Equipment