Shop All Cryogenic Equipment
Cole Parmer
Cold Pack
Mfr # 0372614
Zoro # G511248561
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Height 3/4 in
- Overall Length 14 1/8 in
- Overall Width 8 1/4 in
- Includes Temperature Indicator Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0372614
- Zoro # G511248561
- Country of Origin Germany
- Category Cryogenic Equipment
Dimensions
Overall Height | 3/4 in |
Overall Length | 14 1/8 in |
Overall Width | 8 1/4 in |
Details
Item | Cold Pack |
Color | Green |
Includes | Temperature Indicator Label |
Capacity | 1 L |
Product Type | Cooling Block |
Description
Cold Pack, Capacity 1 L, Color Green, Overall Height 3/4 in, Overall Length 14 1/8 in, Overall Width 8 1/4 in, Includes Temperature Indicator Label
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Stirring Rod, 12" Long, 10Mm, PK 12 (GSR012)
- RPI Triton X-100 (Scintillation Grade), 500mL (111036)
- OHAUS TDS Meter, 0 to 1000mg/L (ST20T-B)
- UNITED SCIENTIFIC Rock And Mineral Collection, 20 Specimen (UNROCMIN20)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- SCIENTIFIC SPECIALTIES IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK (248004NC)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Red, PK12 (HS2860CR)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- CRYSTAL TECHNOLOGY Storage Box, Standard 2" Cardboard w/ Lid (181020)
- Cole Parmer Cryogenic Equipment