Shop All Lab Burners
Cole Parmer
Bunsen Burner
Mfr # 0439718
Zoro # G911248574
product price: $1,178.99
/ea
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Butane, Natural, Propane
- Material Stainless Steel
- Overall Height 2 in
- Temperature - Maximum 1,350 Degrees C
- Product Type Bunsen Burner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0439718
- Zoro # G911248574
- Country of Origin Germany
- Category Lab Burners
Dimensions
Overall Height | 2 in |
Tube Diameter | 3/8 in |
Details
Fuel Type | Butane, Natural, Propane |
Item | Bunsen Burner |
Material | Stainless Steel |
Temperature - Maximum | 1,350 Degrees C |
Product Type | Bunsen Burner |
Bunsen Burner Type | Gas Adjustable |
Description
Bunsen Burner, Butane, Natural, Propane, Material Stainless Steel, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.01mm Precise Gliding Table - Manual Stage For Microscopes (GT200)
- UNITED SCIENTIFIC Bottles, Storage, Wide Mouth, Pp, PK 12 (81901)
- BRANSON Ultrasonic Cleaner, MH, 0.75 gal (CPX-952-217R)
- DYNALON Carrier, For 2000mL Bottle, 2 Compartments (165044)
- BONFIRE PDSB Prime Double Side Burner (CBAPDSB)
- HUMBOLDT Bunsen Burner, Natural, Btu 800-1200 (H-5870)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, LP Fuel (CH0996LP)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, Natural Fuel (CH0992NG)
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, LP Fuel (CH0993LP)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, Natural Fuel (CH0996NG)
- Cole Parmer Lab Burners