Shop All Lab Bath Accessories & Supplies
Cole Parmer
Bath Lid
Mfr # 0118495
Zoro # G011248573
product price: $2,104.99
/ea
Free Shipping & Returns
$2,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Product Type Fluidized Sand Baths
- Product Type Fluidized Sand Bath Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0118495
- Zoro # G011248573
- Country of Origin United Kingdom
- Category Lab Bath Accessories & Supplies
Details
Item | Fluidized Sand Bath Lid |
Compatible Product Type | Fluidized Sand Baths |
Product Type | Fluidized Sand Bath Lid |
Description
Fluidized Sand Bath Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 6 Pack (F11646-0624)
- MIDWEST FASTENER 1.9" x 1-5/8" x 1" #10 Black Rubber Stoppers 2PK (65902)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 250mL (230515)
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- POLYSCIENCE Algaecide (004-300040)
- BRANSON Beaker Cover, (2) 600 Ml Beaker, For3/4Gal (100-032-518)
- GRAND PATRICIAN Ecru Hand Towel, 16x28", PK12 (7133556)
- SP SCIENCEWARE Water Conditioner, 100mL, PE Bottle (F17093-0000)
- POLYSCIENCE Lab Polyclean Algaecide, PK12 (004-300041-KIT-GRAINGER)
- BRANSON Beaker Cover, 8 in L x 6 in W x 12 in H (100-032-527)
- POLYSCIENCE USB-A to Mini-B, 6 Ft. (225-669-KIT-GRAINGER)
- Cole Parmer Lab Bath Accessories & Supplies