Shop All Portable Electric Air Compressors
Cole Parmer
Air Compressor
Mfr # 0118472
Zoro # G511248530
product price: $1,781.99
/ea
Free Shipping & Returns
$1,781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 L
- Product Type Fluidized Sand Bath Basket
- Compatible Product Type Industrial Fluidized Sand Baths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0118472
- Zoro # G511248530
- Country of Origin United Kingdom
- Category Portable Electric Air Compressors
Details
Item | Fluidized Sand Bath Basket |
Capacity | 12 L |
Product Type | Fluidized Sand Bath Basket |
Compatible Product Type | Industrial Fluidized Sand Baths |
Description
Fluidized Sand Bath Basket, Capacity 12 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCP201-008D1)
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 1/4 HP (048S17D2104)
- DAYTON AC Gearmotor, 210.0 in-lb Max. Torque, 41 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z819)
- DAYTON Gearbelt, H, 114 Teeth, Length 57.0 In (1DHU1)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal Steel Tank AirCompressor w/AutoDrain, 220V (CAT-10020CHAD-22060)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP in SPC w/Air Dry & AutoDrn (10020SPCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 10 gal 2-HP w/Auto Drn (10020CAD)
- MI-T-M Electric Hand Carry Air Compressor, 4 Ga (AM1-HE02-04M)
- DEWALT 1.9 RHP 30 Gallon ASME Vertical Portable In-Line Cast Iron Pump Compressor (DXCMLA1983054)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB, Weight: 34 (CAT-1P1060SP)
- ROLAIR Air Compressor, 3 HP, 230VAC, 150 psi (3230K24-0095)
- Cole Parmer Portable Electric Air Compressors