Shop All Portable Electric Air Compressors
Cole Parmer
Air Compressor
Mfr # 0118470
Zoro # G411248531
product price: $1,758.99
/ea
Free Shipping & Returns
$1,758.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Fluidized Sand Bath Basket
- Compatible Product Type Industrial Fluidized Sand Baths
- Capacity 12 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0118470
- Zoro # G411248531
- Country of Origin United Kingdom
- Category Portable Electric Air Compressors
Details
Item | Fluidized Sand Bath Basket |
Product Type | Fluidized Sand Bath Basket |
Compatible Product Type | Industrial Fluidized Sand Baths |
Capacity | 12 L |
Description
Fluidized Sand Bath Basket, Capacity 12 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC/DC Gearmotor, 13 rpm, 115V, Open Vented (1LRA2)
- BESTORQ Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- DAYTON 3L360 V-Belt, 36" Outside Length, 3/8" Top Width, 1 Ribs (3L360)
- DODGE Tigear-2 Reducers And Accessories, 20Q20L14 TIGEAR-2 REDUCER (20Q20L14 TIGEAR-2 REDUCER)
- VIAIR 300P SXS Portable Compressor Kit w battery tender and compressor tie down 12V, 33 Duty, 150 PSI (30032)
- VIAIR Escapade ConstantDuty Ultra Compact OBA, 150 PSI, For Up to 37 Tires (50003)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain 220V (CAT-20020AD-22060)
- VIAIR Dual Platinum 485C Onboard Air System, 20 (20085)
- MAT INDUSTRIES Porter Cable® PXCMPC1682066, Portable Electric Air Compressor, 1.6HP, 20 Gal, Horiz, 5.3 CFM (PXCMPC1682066)
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 6 gal. (DC060500)
- Cole Parmer Portable Electric Air Compressors