Shop All Portable Electric Air Compressors
Cole Parmer
Air Compressor
Mfr # 0118466
Zoro # G211248533
product price: $1,614.99
/ea
Free Shipping & Returns
$1,614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Product Type Industrial Fluidized Sand Baths
- Capacity 5 L
- Product Type Fluidized Sand Bath Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0118466
- Zoro # G211248533
- Country of Origin United Kingdom
- Category Portable Electric Air Compressors
Details
Item | Fluidized Sand Bath Basket |
Compatible Product Type | Industrial Fluidized Sand Baths |
Capacity | 5 L |
Product Type | Fluidized Sand Bath Basket |
Description
Fluidized Sand Bath Basket, Capacity 5 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (40BS18H X 1 1/4)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S25AJSR06310A)
- FESTO Service Unit FRC-1/2-D-5M-MIDI (FRC-1/2-D-5M-MIDI)
- YORK Motor, 2HP, 460V, 3PH, 1140RPM, Cond (024-27322-207)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55154)
- DEWALT 1.9 RHP 30 Gallon ASME Vertical Portable In-Line Cast Iron Pump Compressor (DXCMLA1983054)
- VIAIR IG Series Compressor Kit, 12V, Intercooler (25050)
- VIAIR Chrome Compressor Kit, 12V, 100Prcnt Duty (35033)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (30033)
- VIAIR Cross Country 200 PSI Constant Duty OBA (50025)
- WOOD INDUSTRIES Eagle, Portable Electric Air Compressor, 3 HP, 24 Gallon, Vertical, 6 CFM (P3124V1)
- Cole Parmer Air Compressors