Shop All Portable Electric Air Compressors
Cole Parmer
Air Compressor
Mfr # 0118464
Zoro # G111248534
product price: $1,335.99
/ea
Free Shipping & Returns
$1,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Product Type Industrial Fluidized Sand Baths
- Capacity 5 L
- Product Type Fluidized Sand Bath Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0118464
- Zoro # G111248534
- Country of Origin United Kingdom
- Category Portable Electric Air Compressors
Details
Item | Fluidized Sand Bath Basket |
Compatible Product Type | Industrial Fluidized Sand Baths |
Capacity | 5 L |
Product Type | Fluidized Sand Bath Basket |
Description
Fluidized Sand Bath Basket, Capacity 5 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-10)
- POWERDRIVE Sheave 14.00" OD (13V1400SK)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110A, 3 Phase (ATS22C11S6U)
- VIAIR Dual Pewter 480C Value Pack, 200 psi, 480C (48012)
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (45040)
- JENNY Fire Sprinkler Air Compressor, 1-1/2 HP (K15S-BS-115/1-ACGK)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- VIAIR Ultra Duty Onboard Air System, 12V, 200psi (20001)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (40043)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal SteelTank AirCompressor w/AirDryingSystem (CAT-10020HDCADC)
- Cole Parmer Air Compressors