Cole Hersee

Standard Battery Switch


product price: $76.25
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Standard Battery Switch For any vehicle that needs to use two batteries where one battery is used for starting the engine, while the other is used to power auxiliary loads. This is a common situation in trucks, boats, RVs, police and rescue vehicles, and in ambulances or fire equipment. A selector switch allows use of the first battery, the second battery, or both batteries simultaneously. This provides back-up starting power in an emergency. Features: These switches combine the functions of Battery Selector and Master Disconnect Switches to give four battery power options: Power cut off at the source Power On, Battery 2 Power On, Battery 1 Power On, both Batteries Battery selector switches provide a positive battery disconnect, which has many advantages: It gives a reliable shutdown of power during maintenance The version with the key protects against theft of the vehicle, when unattended It helps protect against electrical fires, when the vehicle is not in use, and minimizes battery drain Specifications: Rating: 500A intermittent, 310A continuous, 6-36V DC Electrical ratings on UL labels are conservative. Electrical Ratings Labeled UL 707B Use with either alternators or generators Make before break design permits operation through the three On positions with the engines running. Engines should always be shut down before turning to Off Heavy-Duty Construction Vaporproof, weather-, dust- and corrosion-resistant Durable, fracture-resistant high temperature plastic case, knob and insulator Switches conform to USCG section 183.410 for ignition protection Heavy duty copper stud terminals, with brass hexnuts Can be surface mounted, or installed through a 3 5/16" diameter hole in the panel Dimensions: Flange: 6" (152.4mm) diameter, overall height 2 5/8" (66.7mm) Terminals: 3 copper studs, 3/8" (9.5mm) diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.