Shop All Fuse Blocks & Holders
Cole Hersee
Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating
Mfr # 880027-BP
Zoro # G510045796
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class CC
- Series ST ATO
- Amp Range 30 to 100A
- Voltage Rating 32V DC
- Connector Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Hersee
- MFR # 880027-BP
- Zoro # G510045796
- UPC # 79458295917
- Country of Origin China
- Category Fuse Blocks & Holders
Details
Item | Open Fuse Block |
UL Class | CC |
Series | ST ATO |
Amp Range | 30 to 100A |
Voltage Rating | 32V DC |
Connector Type | Screw |
Mounting Style | Bolt-Down |
Fuse Block Design | Covered |
Body Material | PBT |
Max. Voltage | 32V DC |
Fits Fuse Type | Blade Fuse |
Max. Amps | 100A |
Description
6 ATO Standard Series Fuse Block with Ground Bus. 6 ATO ST Fuse Block provides a cost-effective, consolidated circuit protection solution. These products are designed to accept standard ATO fuses and ensure safe power distribution throughout an application. These products are RoHS compliant. Features: Carded blister packaging for simple retail display. Snap-on insulating cover included with label recesses & spare fuse holder. Screw termination. Integrated negative busbar. Includes sheet of circuit identification labels. Centralizes wiring to a convenient location. The insulating cover provides circuitry protection. Continuous current rating of 100A. Current rating max per circuit: 30A Max. Applications: Centralized distribution for accessory circuits. Ideal solution for DIY projectsnot included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K34N1V2)
- POWER FIRST Outlet Strip, 15 ft., 10 Outlets, Aluminum (52NY37)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24248)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 30A, 600V AC, Indicating (TCF30)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880025-BP)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880021-BP)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880028-BP)
- MERSEN Open Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306SJ)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2CR)
- MERSEN Finger Safe Fuse Block, 1 Poles, 175A Amp Range, 600V AC Volt Rating (FSPDB1C)
- Cole Hersee Fuse Blocks & Holders