Shop All Fuse Blocks & Holders
Cole Hersee
Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating
Mfr # 880022-BP
Zoro # G310045798
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class CC
- Series SD ATO
- Amp Range 30 to 100A
- Voltage Rating 32V DC
- Connector Type Stud; Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Hersee
- MFR # 880022-BP
- Zoro # G310045798
- UPC # 79458295863
- Country of Origin China
- Category Fuse Blocks & Holders
Details
Item | Open Fuse Block |
UL Class | CC |
Series | SD ATO |
Amp Range | 30 to 100A |
Voltage Rating | 32V DC |
Connector Type | Stud; Blade |
Mounting Style | Bolt-Down |
Visual Indication | Indicating |
Fuse Block Design | Covered |
Body Material | PBT |
Max. Amps | 100A |
Max. Voltage | 32V DC |
Fits Fuse Type | Blade Fuse |
Description
Standard 6 ATO Fuse Block with LED Indicators. The SD 6 ATO Fuse Block provides a cost-effective, consolidated circuit protection solution. These products are designed to accept standard ATO fuses and ensure safe power distribution throughout an application. Integrated LED blown fuse indicators allow for quick maintenance, preventing troubleshooting & equipment downtime. These products are RoHS compliant. Features: Carded blister packaging for simple retail display. LED blown fuse indicators. Snap-on insulating cover included. Centralizes wiring to a convenient location. The insulating cover provides circuitry protection. Continuous current rating of 100A. Current rating max per circuit: 30A Max. Applications: Centralized distribution for accessory circuits. Ideal solution for DIY projectsnot included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (1FD53)
- MERSEN Forklift Limiter Fuse, CNL Series, 275A, Time Delay, 80VAC, Bolt-On (CNL275)
- LEGRAND Coupling, Ivory, Steel, 2400 Series (2401)
- KAB ENTERPRISE ME ORG 3 Outlet Adapter (KAB-3FT)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880025-BP)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880021-BP)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880028-BP)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 0 to 30A Amp Range, 250V AC/125V DC Volt Rating (3823-1)
- EATON BUSSMANN Open Fuse Block, 12 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-12-R)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303PID)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-3CR)
- Cole Hersee Fuse Blocks & Holders