Shop All Boat Motors & Parts
Cole Hersee
Continuous Duty Solenoid - 200A - 12V
Mfr # 24213-BP
Zoro # G503077216
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Hersee
- MFR # 24213-BP
- Zoro # G503077216
- UPC # 632850632607
- Country of Origin Mexico
- Category Boat Motors & Parts
Description
Relays are commonly referred to as remote-acting switches and Littelfuse manufacturers a broad range of styles to meet your application. To ensure you are utilizing the proper remote-acting switches, review the attributes in the specifications tab below against your application requirements.
Specifications:
- Current Rating (Continuous) in Amps: 200
- Circuitry: SPST
- Normal Position: Normally Open
- Contact Material: Silver
- Housing: Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Battery Charging Clip, 5A, PK4 (14-505)
- CAMCO SEWER HOSE RINSE CAP (39533)
- PERFORMANCE TOOL Swivel Filter Wrench 3-1/2 In-3-7/8 In, W54047 (W54047)
- OMEGA PRO Impact SocketSet, SwivelSAE, 1/2" D, 7 pcs. (83020)
- COLE HERSEE Continuous Duty Reversing Solenoid - 12V DPDT (24450-BP)
- ILC Replacement for Mercury 225XL Optimax Year 2006 3.0L - 185.0CI - 225 H.p. Alternator (WX-Y0Y9-8)
- PANTHER 4 Stroke Outboard Motor Bracket Max 15 HP; 10" Lift; Aluminum (550407AL)
- CDI ELECTRONICS Mercury/Marine Oil Warning Module (144-4857-16)
- JOHNSON PUMP Johnson Pump 0.3454.003 Electro-Magnetic Clutch, 12V, 1x B Pulley (0.3454.003)
- SEA CATCH TR3 w/Safety Pin - 1/4" Shackle (TR3)
- SEA-DOG Sea-Dog 415116 5/8" Battery Terminal Cover - Red (415116)
- Cole Hersee Boat Motors & Parts