Shop All Boat Motors & Parts
Cole Hersee
Continuous Duty Reversing Solenoid - 12V DPDT
Mfr # 24450-BP
Zoro # G303077263
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cole Hersee
- MFR # 24450-BP
- Zoro # G303077263
- UPC # 79458276268
- Country of Origin United States
- Category Boat Motors & Parts
Description
A combination of two solenoids in one package to reduce cost and maximize space savings while also providing simpler wiring. Two integral solenoids provide dynamic braking for permanent magnet motors when neither coil is energized. This intermittent duty solenoid can be used at a variety of amperages.
Specifications:
- Current Rating (Continuous) in Amps: 75
- Circuitry: DPDT
- Contact Material: Copper
- Housing: Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADKING Noise Canceling Bluetooth Headset (RKING920)
- UNITED MARKETING Super Blast Pump Air Horn (7218)
- ELECTRONIC SPECIALTIES Automotive Fuse Test Leads, DMM (134)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMRD24)
- GUEST Guest 2740A ChargePro On-Board Battery Charger, 40 Amps, 4 Banks (2740A)
- ARCO MARINE Premium Replacement Ignition Coil f/Honda Outboard Engines 2004-2007 (IG009)
- CONNECT-EASE Connect-Ease RCE12VBLTK Lawn Tractor and 12 Volt Trolling Motor Connection (RCE12VBLTK)
- DAVIS INSTRUMENTS lil' Fella Trolling Plate f/Outboards 25hp or Less (462)
- RIG RITE Rig Rite 485 OEM Retrofit Female Trolling Motor Receptacle (485)
- FLOW-RITE Flow-Rite MA-104 Livewell ProTimer - Plus (MA-104)
- BEP MARINE Dual Operation VSS Switch 275A Cont Motorized (701-MDVS)
- Cole Hersee Boat Motors & Parts