Cole Hersee

Cole Hersee Sealed Heavy-Duty ATO Fuse Holder - 30A - 12AWG


product price: $9.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

-Sealed Heavy-Duty ATO Fuse Holder - 30A - 12AWG-

Sealed In-line ATO and MINI fuse holders are designed to allow easy installation of fusing into potentially wet or dirty environments outside of the cab. Use with ATO fuses 1-30A or MINI fuses 2-30A. Comes with twin 8” red GXL wire leads for easy in-line installation.

-Features ; Benefits:-Rated IP67 with sealed cover for moisture ; dust resistance
  • Includes two 8” Red GXL wire leads for easy in-line installation
  • -Specifications:-Max Voltage: 32V DC
  • Available Fuse Rating: 1-30A
  • Ingress Protection: IP67
  • Operating Temp: -40° to 85° C
  • -Applications:-Local circuit protection outside of the cab
  • External accessory lighting
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.