Shop All Marine & Boat Speakers & Navigation
Cole Hersee
Cole Hersee Inline MAXI Blade Style Fuse Holder w/Cover
Mfr # MAHC-BP
Zoro # G303481039
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cole Hersee
- MFR # MAHC-BP
- Zoro # G303481039
- UPC # 79458279108
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
-Inline MAXI Blade Style Fuse Holder with Cover- Fuse Type: Maxi Mounting Method: In-Line Current Rating (Continuous) in Amps: 60 Voltage Rating (Max): 32
Supplied with two 5” leads - 6 gauge wire for up to 60A MAXI®/FK3 Fuse applications, this In-line Fuse Holder also provides a protective cover for harsh under-the-hood environments. The mounting hole also permits easy bulkhead installation.
-Features:-Fuse Style/Series: MAXIRatings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Suspension Control Arm 2000 Ford Mustang, RK642744 (RK642744)
- HEIN-WERNER Caster Assembly (231584)
- GOLIGHT Golight Radioray GT Series Permanent Mount - White LED - Hard Wired Da (20204GT)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- COLE HERSEE Cole Hersee Sealed Heavy-Duty ATO Fuse Holder - 30A - 12AWG (FHAS100-BP)
- COLE HERSEE 4 Pole Plug and Socket Connector w/Rubber Cap (M-115-BP)
- COLE HERSEE Single Pole Brass Battery Switch w/Faceplate 175 Amp Continuous 800 Amp Intermittent (M-284-09-BP)
- COLE HERSEE Continuous Duty Solenoid 65 Amp 12V UL Listed (24059-08-BP)
- RAYMARINE Pole Mount For Rs150 Gps Antenna (A80370)
- BLUE SEA SYSTEMS Fuse ANL 250A (5131)
- PASS & SEYMOUR Turnlok 4P 4W 30A Amp 277/480V-Ac Plug (L1930-P)
- Cole Hersee Marine & Boat Speakers & Navigation