Shop All Marine & Boat Speakers & Navigation
Cole Hersee
4 Pole Plug and Socket Connector w/Rubber Cap
Mfr # M-115-BP
Zoro # G510633627
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Hersee
- MFR # M-115-BP
- Zoro # G510633627
- UPC # 632850464406
- Country of Origin Mexico
- Category Marine & Boat Speakers & Navigation
Description
4 Pole Plug Socket Connector with Rubber Cap Normally used with a trailer where only limited functionality taillights. brake lights is needed. Ideal for boat trailers or RVs towing a car on a flatbed trailer. Features: Diecast metal housings Screw terminals accept up to 12 AWG wire. Replaceable interiors Brass split-pin contacts are aligned to assure proper contact and minimal voltage drop Spring-loaded socket doors the plug locks securely into the opening Wiring codes are identified on the insulator Two mounting holes on the flange are 17/64'' 6.7 mm in diameter. 2-15/16'' 74.6 mm in centers. Mount through a 1 3/8'' 34.9 mm diameter hole. With special housing that protects terminals from road splash Specifications: Housing: Plated steel Circuitry: 4 Input Terminals: Brass Contact Material: Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Hub/Stud Cleaner (50172)
- CARLSON BRAKE HARDWARE Chev 87-67 Dodge 80-69 Ford 02-67 Gmc Tk Brk.Hardware, H3503 (H3503)
- DISCO Oil Drain Plug Assortment (8809)
- HUSKY LINER RUBBER FRONT MUD FLAPS - 12IN W/O WEIGHT MUDDOG MUD FLAPS (55000)
- COLE HERSEE Single Pole Brass Battery Switch w/Faceplate 175 Amp Continuous 800 Amp Intermittent (M-284-09-BP)
- COLE HERSEE Continuous Duty Solenoid 65 Amp 12V UL Listed (24059-08-BP)
- COLE HERSEE Cole Hersee Sealed Heavy-Duty ATO Fuse Holder - 30A - 12AWG (FHAS100-BP)
- COLE HERSEE Cole Hersee Inline MAXI Blade Style Fuse Holder w/Cover (MAHC-BP)
- BOSS AUDIO Package w/4-Channel Bluetooth Amplifier w/Remote (ASK902B.6)
- SAMLEX AMERICA 1500W Pure Sine Wave Inverter - 24V (PST-1500-24)
- SCHAEFER MARINE Schaefer Little Hawk MK1 Wind Indicator f/Dinghies Up To 6M (H003F00)
- Cole Hersee Marine & Boat Speakers & Navigation