Cole Hersee

3 Position Sealed Ignition Switch


product price: $47.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3 Position Sealed Ignition Switch An extensive series of ignition switches that can also be used as rotary switches. Made of rugged engineering grade plastic, these switches stand up to mechanical shock and vibration, and will not corrode or rust. Has an integral Deutsch-type socket to make electrical connection quick and easy, and to exclude moisture and dust. UL-recognized. tested to SAE J259 for ignition switches. Suitable for a broad range of voltages: 10A at 12V, 5A at 24V, 3A at 36V and 2A at 48V DC. Contacts are sealed front and back to IP67 (with connector installed). Many options available: 2- 3- or 4-position, with keys or actuator; with or without boot, various key code options, with or without anti-restart or spring return. Some options (2 keys are provided with each keyswitch): Single tumbler key code only - all locks are identical Mixed key codes 200 random key codes 10 mixed key codes 10 random key codes Soft touch knob 81397 No lock, no knob. Switch has 1/4" D-shaft only, to accept customer's knob Chrome-plated diecast lever 81254 instead of lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.