Shop All Shipping Labels
Coldmark
Temperature Indicator Label, Freeze, PK100
Mfr # CM -3/-26
Zoro # G0505286
product price: $295.99
/pk 100, $2.96/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resettable Not Resettable
- Label Width 1 1/8 in
- Label Height 2 1/2 in
- Max. Operating Temp. 140 Degrees F
- Status When Shipped Live
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coldmark
- MFR # CM -3/-26
- Zoro # G0505286
- UPC # 751571535285
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 1 1/8 in |
Label Height | 2 1/2 in |
Details
Item | Temperature Indicator Label |
Resettable | Not Resettable |
Max. Operating Temp. | 140 Degrees F |
Status When Shipped | Live |
Adhesive Material | Acrylic |
Activation Time - Brief Exposure | 0.5 hr. |
Label Finish | Matte |
Background Color | Red |
Message Color | White |
Label Material | Paper |
Activation Temperature | -3C Degrees /-26F Degrees |
Type of Damage Indicated | Temperature |
Environmental Indicator Type | Freeze |
Language | English |
Shelf Life | 2 yr |
Min. Operating Temp. | 26 Degrees F |
Max. Temperature Measured | 26 Degrees F |
Temperature Range | 26 Degrees to 140 Degrees F |
Min. Temperature Measured | 26 Degrees F |
Description
Temperature Indicator Label, Environmental Indicator Type Freeze, Resettable Not Resettable, Label Width 1 1/8 in, Label Height 2 1/2 in, Temperature Range 26 Degrees to 140 Degrees F, Adhesive Material Acrylic, Min. Temperature Measured 26 Degrees F, Max. Temperature Measured 26 Degrees F, Shelf Life 2 yr, Status When Shipped Live, Language English, Package Quantity 100
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL LPS150 Mailing/Shipping Scale (816965001224)
- LEARNING RESOURCES Dual Lens Magnifiers, PK20 (2046)
- C-LINE PRODUCTS Panoramic Page Protector, 11 x 8.5", PK25 (62237)
- IDL PACKAGING Shipping and Moving Box, 12"x6"x6", PK10 (B-1266-10)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 5/41)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 0/32)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 2/36)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 10/50)
- DECKER TAPE PRODUCTS Label, DL1171, GLASS-DO NOT LAY FLAT, 3" X 5" (DL1171)
- DECKER TAPE PRODUCTS Label, DL1668, MADE IN CHINA, 2" X 3" (DL1668)
- DYMO LabelWriter White Shipping Labels, 4x6", 220 Labels (1744907)
- Coldmark Package Labels & Shipping Equipment