Shop All Barbed Tube Fittings
Colder
Panel Mount Insert, Acetal, Straght-Throgh
Mfr # PMC4202
Zoro # G2204395
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Panel Mount Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/8 in
- For Use With MC and PMC Couplers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMC4202
- Zoro # G2204395
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Tube Inside Dia. | 1/8 in |
Coupling Size | 1/8 in |
Length | 1.63 in |
Body Dia. | 0.72 in |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Tube Inner Diameter | 1/8 in |
Overall Length | 1 5/8 in |
For Tube Inside Diameter | 1/8 in |
Description
Panel Mount Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 5/8 in, Specific Fitting Shape Panel Mount Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 6PK 0 FLT Bibb Washer (02-1103)
- RUVATI 32" Workstation Ledge Tight Radius Undermnt 16Ga Kitchen Sink Sgl Bowl (RVH8301)
- ZURN Wedge Kit (RK34-375W)
- WATCO Innovator Snap-On Bathtub Bronze Overflow Plate Kit in (18009-BZ)
- COLDER 3/8" Hose Barb Inline Coupling (PLCD1700612)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2302)
- COLDER 3/16" Barb Chrome Plated Brass Inline Insert (MCD2203)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1702)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2304)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22006)
- SPEARS 1-1/4" Barbed PVC 90 Degrees Elbow (1406-012)
- Colder Barbed Tube Fittings