Shop All Quick-Disconnect Tube Fittings
Colder
Panel Mount Insert, Acetal, Straght-Throgh
Mfr # PMC4201
Zoro # G0320284
product price: $10.15
/ea
Sold in multiples of 25 for $253.75
$253.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Panel Mount Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/16 in
- Series PMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMC4201
- Zoro # G0320284
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/16 in |
Pipe Size (Fittings) | 1/16" |
Body Dia. | 0.72 in |
Length | 1.38 in |
Coupling Size | 1/8 in |
Tube Inside Dia. | 1/16 in |
Overall Length | 1 3/8 in |
Fitting Side A Tube Inner Diameter | 1/16 in |
For Tube Inside Diameter | 1/16 in |
Description
Panel Mount Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/16 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 3/8 in, Specific Fitting Shape Panel Mount Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36H20401)
- ZORO SELECT 2" Socket Weld SS 90 Degree Elbow (4307004320)
- KEENEY MFG MESH STRAINER 4-1/2"" SS (PP820-35)
- KOHLER Exhale Wall-Mount Supply Elbow (98352-SN)
- COLDER 3/8" Hose Barb Inline Coupling (PLCD1600612)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PLCD40006)
- COLDER 1/2" Barb x Insert Coupler (HFC22812)
- COLDER 3/8" Tube Valved Inline Coupling (PLCD1300612)
- COLDER 1/4" Barb x Insert Coupler (PMCD220412)
- COLDER 3/4" Barb x Insert Coupler (HFC221212)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PLCD10004)
- Colder Tube Fittings