Shop All Quick-Disconnect Tube Fittings
Colder
Panel Mount Insert, Acetal, Straght-Throgh
Mfr # PLC42006
Zoro # G0464003
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Panel Mount Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 3/8 in
- Series PLC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLC42006
- Zoro # G0464003
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Tube Inside Dia. | 3/8 in |
Body Dia. | 0.94 in |
Pipe Size (Fittings) | 3/8" |
Length | 1.91 in |
Coupling Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Overall Length | 1 29/32 in |
For Tube Inside Diameter | 3/8 in |
Description
Panel Mount Insert with Nut, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 29/32 in, Specific Fitting Shape Panel Mount Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTN7)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 24 In L, EPDM (HF308X24HMXHMS)
- ZORO SELECT 2" FNPT 304 SS Cap (40RDC111N020)
- COLDER 1/2" MNPT Quick Disconnect Coupler (HFC10812)
- COLDER 1/2" x 3/8" Barbed Inline Coupler (NS6D17008)
- COLDER 1/4" Hose Barb Panel Mount Inline Coupling (PLCD1600412)
- COLDER Inline Coupler, Acetal, Shut-Off, PTF, 0.17" (PMCD1304)
- COLDER 3/8" MNPT Quick Disconnect Coupler (HFC10612)
- COLDER 3/8" PTF Chrome Plated Brass Inline Coupler (LCD13006)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFCD101212)
- Colder Quick-Disconnect Tube Fittings