Shop All Quick-Disconnect Tube Fittings
Colder
Panel Mount Insert, Acetal, Straght-Throgh
Mfr # PLC42004
Zoro # G0298532
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Panel Mount Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/4 in
- Series PLC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLC42004
- Zoro # G0298532
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Length | 1.91 in |
Body Dia. | 0.94 in |
Tube Inside Dia. | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Coupling Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Overall Length | 1 29/32 in |
For Tube Inside Diameter | 1/4 in |
Description
Panel Mount Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 29/32 in, Specific Fitting Shape Panel Mount Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE T-Bolt, Spring, 3.25", Zinc Bolt, PK10 (B9226-0325 B)
- THRIFCO PLUMBING 2 Inch ABS Cap (6793082)
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (148-Y03)
- B & K Kitchn Faucet 2H Wm Chrm (3190-41-CH-BC-Z)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PMCD2402)
- COLDER 1/8" Barb x Insert Coupler (PMCD230212)
- COLDER Inline Coupler, Acetal, Shut-Off, PTF, 0.17" (PLCD13004)
- COLDER 1/4" Barb x Insert Coupler (PLCD4200412)
- COLDER Coupler, Push In, Acetal, White (APCD23004)
- COLDER Coupler, Push In, Acetal, White (APC17004)
- COLDER Coupler, Push In, Acetal, White (APCD22004)
- Colder Quick-Disconnect Tube Fittings