Shop All Quick-Disconnect Tube Fittings
Colder
Panel Mount Insert, Acetal, Shut-Off, PTF
Mfr # PMCD4004
Zoro # G1799953
product price: $18.99
/ea
Sold in multiples of 25 for $474.75
$474.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Panel Mount Insert
- Fitting Connection Type Tube
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMCD4004
- Zoro # G1799953
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Tube Outside Dia. | 1/4 in |
Body Dia. | 0.72 in |
Length | 1.82 in |
Pipe Size (Fittings) | 1/4" |
Coupling Size | 1/8 in |
Tube Inside Dia. | 11/64 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Overall Length | 1 13/16 in |
For Tube Inside Diameter | 0.17 in, 1/4 in |
Description
Panel Mount Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 13/16 in, Specific Fitting Shape Panel Mount Insert, Fitting Side B Tube Outer Diameter 1/4 in, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 2/4 Cd 90 Degree Elbow Pptl (229233)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-12480)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 14 In. (19CP-14)
- ANVIL 1/2" x 3/8" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310007406)
- COLDER 3/8" MNPT Coupling Insert (HFC24612)
- COLDER 3/8" Barb x Insert Coupler (PLC2300612)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PMCD2404)
- COLDER Coupler, Push In, Acetal, White (APC13004SH)
- COLDER 3/4" MNPT Coupling Insert (HFCD241212)
- COLDER Coupler, Push In, Acetal, White (APCD24004)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94521-1212 (G94521-1212)
- Colder Quick-Disconnect Tube Fittings