Shop All Barbed Tube Fittings
Colder
Panel Mount Insert, Acetal, Shut-Off, Barbd
Mfr # PMCD4202
Zoro # G0616987
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Panel Mount Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 3/8 in
- Length 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMCD4202
- Zoro # G0616987
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Length | 1.75 in |
Coupling Size | 1/8 in |
Pipe Size (Fittings) | 3/8" |
Tube Inside Dia. | 1/8 in |
Body Dia. | 0.72 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Overall Length | 1 3/4 in |
For Tube Inside Diameter | 1/8 in |
Description
Panel Mount Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 3/4 in, Specific Fitting Shape Panel Mount Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-50NLH)
- ANCHOR FLUID POWER 1/2" SAE STRAIGHT THREADED 7250 PSI BLOCK BODY BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2S#8-11DB)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2605-04-04-04-SS)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/4 in, BSPT (ZUSA-PF-10271)
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Insert (MCD4202)
- COLDER 5/16" Barb Chrome Plated Brass Inline Coupler (LCD17005)
- COLDER 3/8" Barb x Insert Coupler (HFCD22612)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PMC4202)
- COLDER Panel Mount Coupler, Acetal, Barbed, 3/8" (PLC16006)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PLCD16006)
- ANDERSON Green Leaf 1/4 in. MPT X 3/8 in. D Barb Nylon Elbow (CBEL1438BG1)
- Colder Tube Fittings