Shop All Barbed Tube Fittings
Colder
Panel Mount Insert, Acetal, Shut-Off, Barbd
Mfr # PLCD42004
Zoro # G0463644
original price:
$25.59
14% off
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Panel Mount Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/4 in
- Body Dia. 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # PLCD42004
- Zoro # G0463644
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Body Dia. | 0.94 in |
Coupling Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Tube Inside Dia. | 1/4 in |
Length | 2.05 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Overall Length | 2 1/16 in |
For Tube Inside Diameter | 1/4 in |
Description
Panel Mount Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 2 1/16 in, Specific Fitting Shape Panel Mount Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 2" CHROME NIPPLE (311-102CP)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (464-600)
- EPC Elbow Copper 90 Deg 1Incxc (31296)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22005)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2201)
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Insert (MCD4202)
- COLDER 1/4" Barb Chrome Plated Brass Inline Insert (LCD22004)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2304)
- COLDER 1/8" Barb x Insert Coupler (PMCD220212)
- ANDERSON CBA3410BG1 0.75 x 1 in. Hose Adapter, 5PK (48770)
- Colder Tube Fittings