Shop All Quick-Disconnect Tube Fittings
Colder
Panel Mount Couplr, Acetal, Straght-Throgh
Mfr # PMC1204
Zoro # G3108427
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Panel Mount Coupler
- Fitting Connection Type Tube
- Pipe Size - Pipe Fitting 1/4 in
- Series PMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMC1204
- Zoro # G3108427
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Tube Inside Dia. | 11/64 in |
Coupling Size | 1/8 in |
Pipe Size (Fittings) | 1/4" |
Body Dia. | 0.79 in |
Tube Outside Dia. | 1/4 in |
Length | 1.72 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Overall Length | 1 23/32 in |
For Tube Inside Diameter | 0.17 in, 1/4 in |
Description
Panel Mount Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 23/32 in, Specific Fitting Shape Panel Mount Coupler, Fitting Side B Tube Outer Diameter 1/4 in, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Ball Valve 1-1/2 in. Slip x Slip PVC Schedule 40 (BVP150)
- DIXON DryDisconnect Adapter, 2", NPT Alum FKM (DBA62-200)
- EVERFLOW 7/8" O.D. COMP x 3/4" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-7834-NL)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 3/8 In (8290A791)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2204)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Insert (LCD24004)
- COLDER 1/4" Barbed Panel Mount Insert (NS4D42004)
- COLDER 3/8" x 1/2" Barbed Inline Insert (NS4D22006)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFCD101212)
- COLDER Coupler, Push In, Acetal, White (APC13004SH)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (LCD10004)
- Colder Quick-Disconnect Tube Fittings