Shop All Barbed Tube Fittings
Colder
Panel Mount Coupler, Acetal, Barbed, 5/16"
Mfr # PLC16005
Zoro # G1983003
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Panel Mount Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 5/16 in
- For Use With LC and PLC Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLC16005
- Zoro # G1983003
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 5/16 in |
Tube Inside Dia. | 5/16 in |
Coupling Size | 1/4 in |
Pipe Size (Fittings) | 5/16" |
Length | 1.95 in |
Body Dia. | 1.01 in |
Fitting Side A Tube Inner Diameter | 5/16 in |
Overall Length | 1 15/16 in |
For Tube Inside Diameter | 5/16 in |
Description
Panel Mount Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 5/16 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 15/16 in, Specific Fitting Shape Panel Mount Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Nylon, Black (3181 56 55)
- FROST KING Fiberglass Pipe Wrp 25Ft (SP46)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y56)
- VIEGA Viega ProPress XL 45 elbow, 4" x 4" (20663)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2203)
- COLDER Inline Insert, Acetal, Straight-Through (PLC23004)
- COLDER 3/8" Barb Chrome Plated Brass Inline Insert (LCD22006)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22006)
- COLDER 3/8" Barb Chrome Plated Brass Shut-Off Elbow Insert (LCD23006)
- COLDER 1/4" Barb Chrome Plated Brass Panel Mount Coupler (LCD16004)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/8 In, PK10 (A2-3HDPE)
- Colder Tube Fittings