Shop All Barbed Tube Fittings
Colder
Panel Mount Coupler, Acetal, Barbed, 3/16"
Mfr # PMC1603
Zoro # G1342756
product price: $15.25
/ea
Sold in multiples of 25 for $381.25
$381.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Panel Mount Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 3/16 in
- Standards FDA Approved, NSF, RoHS, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMC1603
- Zoro # G1342756
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/16 in |
Length | 1.85 in |
Pipe Size (Fittings) | 3/16" |
Body Dia. | 0.79 in |
Coupling Size | 1/8 in |
Tube Inside Dia. | 3/16 in |
Overall Length | 1 27/32 in |
Fitting Side A Tube Inner Diameter | 3/16 in |
For Tube Inside Diameter | 3/16 in |
Description
Panel Mount Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/16 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 27/32 in, Specific Fitting Shape Panel Mount Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Button (216-678ARGONJKNF)
- SLOAN Handle Seal, Flushometers, PK12 (B39)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Cap, 4" Tube OD (ZUSA-STF-QC-202)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT ABS 4"" (ABS001061600)
- COLDER 3/8" Barb Chrome Plated Brass Inline Coupler (LCD17006)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1704)
- COLDER Panel Mount Coupler, Acetal, Barbed, 3/8" (PLC16006)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PMC4202)
- COLDER 1/4" Barb Chrome Plated Brass Shut-Off Elbow Insert (MCD2304)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PMCD4201)
- ELDON JAMES Elbow, Threaded, Nylon, 3/4 In NPT, PK10 (L12-10BN)
- Colder Tube Fittings